SC Johnson Professional® Cleanse Heavy Foam Dispenser, Holds 3.25 L, Black, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
For use exclusively with Solopol® GFX Cartridge SJNGPF3LNA to create tailored skin protection. SC Johnson Professional® Cleanse Heavy Foam Dispenser, 3.25 L, 5.31 x 6.22 x 8.6, Black, 6/Carton. Large push buttons dispense a controlled dose of product appropriate for the application required and allows easy use by hand or elbow; suitable in hygiene sensitive areas. Empty cartridges are easily replaced in seconds.
Solopol® GFX dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency. In case of vandalism or accidental damage, spare parts can be provided allowing for repairs without having to take the dispenser off the wall. Delivers the exact amount required, controlling usage and reducing waste; discourages unnecessary "jabbing" and product overuse.
The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time. Color coded push button to match SC Johnson Professional's heavy duty line of hand cleansers. Simple to understand usage instructions are language neutral to show best practice method of use; ideal for multinational workforces. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. Sight glass indicates the level of product in the cartridge which helps identify when product needs replacing.
The air-tight cartridges are designed to collapse during use, ensuring full evacuation of product with no wastage. Dispenser push buttons are exclusively protected by BioCote®, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product. BioCote® will not wear-out or rub-off and is effective for the lifetime of the dispenser. BioCote® is a registered trademark of BioCote Limited.
Solopol® GFX dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and long-term cost efficiency. In case of vandalism or accidental damage, spare parts can be provided allowing for repairs without having to take the dispenser off the wall. Delivers the exact amount required, controlling usage and reducing waste; discourages unnecessary "jabbing" and product overuse.
The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time. Color coded push button to match SC Johnson Professional's heavy duty line of hand cleansers. Simple to understand usage instructions are language neutral to show best practice method of use; ideal for multinational workforces. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. Sight glass indicates the level of product in the cartridge which helps identify when product needs replacing.
The air-tight cartridges are designed to collapse during use, ensuring full evacuation of product with no wastage. Dispenser push buttons are exclusively protected by BioCote®, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product. BioCote® will not wear-out or rub-off and is effective for the lifetime of the dispenser. BioCote® is a registered trademark of BioCote Limited.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Dispenser |
| Type | Liquid |
| Capacity | 3.25 Liters |
| Size Type | 3.25L |
| Package Quantity | 6 |
| Color | Black |
| Application | Hand |
| Manufacturers Part Number | GPF3LDQ |
| For Use With | Solopol GFX SJNGPF3LNA |
| Brand | SC Johnson Professional |