- Compartment Capacity: 1-3/4" Printed Material
- Compartment Quantity: 12
- Compartment Size: 9-1/4"W x 1-3/4"D x 11-1/4"H (magazine)
- Overall Size: 30"W x 2"D x 49"H
Made in the USA.
Weights & Dimensions
| Width | 30 in |
| Depth | 2 in |
| Height | 49 in |
| Weight | 13 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Number of Compartments | 12 |
| Description | Magazine Display |
| Color | Clear |
| Manufacturers Part Number | 5602CL |
| Brand | Safco |