Reveal™ 12 Pamphlet Display
Write a Review
|
Questions & Answers (0)
Product Description
Think outside the box by looking in Reveal™ design displays literature clearly. Each pocket holds 1-3/4" of printed material. Thermoformed one-piece units have no sharp edges or corners. The displays are wall mountable with hardware included. Wire partition hangers fit all Reveal™ Displays. Pamphlet size 4-1/4"W x 1-3/4"D x 9-3/8"H.
Made in the USA.
Made in the USA.
PRICE
$305.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 2 in |
| Height | 20-1/4 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Number of Compartments | 12 |
| Description | Pamphlet Display |
| Color | Clear |
| Brand | Safco |