Interion by Global Industrial
Model # :WB695840
Interion® Mounted Clear Desk Divider, 36"W x 24"H
|
Questions & Answers (0)
Product Description
Dividers or sneeze guards that value space occupancy, convenience, and protection. In contrast to standalone dividers that can intrude on space at the end of your desk, the Interion® Mounted Desk Divider sits just outside the edge of your working table or desk allowing you to keep your materials and tools right where they are. The divider uses a secure clamp and adjustable arm to ensure a tight and stable fit on desks and tables of all types. Use a single unit for one desk or multiple units to turn any classroom, study room, or cubicle space into a social distant compliant area. Thick acrylic base stands upright to block passages of airborne particulates. Clear, transparent finish allows easy visibility. 3 Year Limited Warranty.
PRICE
$72.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 24 in |
| Weight | 9 lbs |
| Thickness | 1/4 in |
Product Details
| Number of Panels | 1 |
| Type | Mountable |
| Color | Clear |
| Material | Acrylic |
| Description | Mounted Desk Divider |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695840 |
| Magnetic | No |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 3 yr |