Balt® Acrylic Mobile Divider - 71.7"W x 71.8"H - Clear
Write a Review
|
Questions & Answers (0)
Product Description
Get clear protection for your office, school and industrial spaces. Now available with clear plastic panel to create spaces that are protected yet still maintain visibility. The Essentials Mobile Clear Divider provides mobile and see-through protection for your guests, employees, students and more.
Ideal for use between workers on an assembly line students in class, customer facing positions or anywhere else you need to provide an easy to disinfect clear divider. Featuring anodized aluminum trim in Platinum the mobile board features a clear plastic panel not designed for dry erase use and measures 68"W x 54"H. Flip chart hooks included.
Hooks can be adjusted from 2-1/4" to 37-1/2" apart. Marker cup that can be attached to the frame also included. Wide base design provides stability and heavy duty locking casters give you easy mobility.
NOTE: When cleaning clear screens always be sure to use a soft non-abrasive cloth such as a microfiber or lint free cloth and apply light pressure only. Never use paper towels as it will scratch.
Ideal for use between workers on an assembly line students in class, customer facing positions or anywhere else you need to provide an easy to disinfect clear divider. Featuring anodized aluminum trim in Platinum the mobile board features a clear plastic panel not designed for dry erase use and measures 68"W x 54"H. Flip chart hooks included.
Hooks can be adjusted from 2-1/4" to 37-1/2" apart. Marker cup that can be attached to the frame also included. Wide base design provides stability and heavy duty locking casters give you easy mobility.
NOTE: When cleaning clear screens always be sure to use a soft non-abrasive cloth such as a microfiber or lint free cloth and apply light pressure only. Never use paper towels as it will scratch.
PRICE
$1,075.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-5/7 in |
| Depth | 21 in |
| Height | 71-4/5 in |
| Weight | 60 lbs |
| Panel Width | 68 in |
Product Details
| Number of Panels | 1 |
| Type | Clear Room Divider |
| Frame Color Family | Platinum |
| Color | Clear |
| Style | Single Mobile Panel |
| Mobile or Stationary | Mobile |
| Material | Acrylic |
| Description | Mobile Room Divider |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 62506-CLEAR |
| Window | No |
| Brand | Balt |
Warranty
| Warranty | 1 yr |