This GOJO Clear and Mild Foam Handwash has no added fragrance, so it doesn't bother employees or customers with sensitive noses. Made without dye, this soap lets users avoid the possibility of stained clothes as they lather their hands, and it could help prevent allergic reactions. Designed to accommodate a wide range of preferences, this soap fosters good hand hygiene. Containing moisturizing ingredients, this soap leaves people with soft hands, encouraging them to continue washing their hands in the future. The skin conditioners in this handwash hydrate users' hands, reducing the possibility of ashy or chapped skin.
GOJO® Clear and Mild Foam Handwash Refill, For GOJO LTX-12 Dispenser, Fragrance-Free, 1,200 mL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$68.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Foam |
| Scent | Fragrance-Free |
| Capacity | 1200 ml |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 1911-02 |
| For Use With | GOJO LTX-12 Dispenser (sold separately) |
| Brand | GOJO |