Bottom Gusset Bags On Wicket Dispenser, 12"W x 19"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These 19"L x 12"W plastic bags are made of 100% virgin 1 Mil Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. The bags are mounted 250 pieces per 5" heavy wire wicket for fast and easy manual loading. Their bottom is gusseted to provide extra space and neat presentation of products. These bags can be closed using heat sealers, bag ties, or twist ties (sold separately). They come in a package quantity of 1000.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 12 in |
| Depth | 19 in |
| Thickness | 1 mil mil |
| Gauge | 1.25 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Clear Bread Bags |
| Color | Clear |
| Manufacturers Part Number | 8043 |
| Brand | Laddawn |
| Recyclable | Yes |