Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 13"L, 80 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These co-extruded polypropylene bags are outstanding bread bags with excellent clarity for superior product presentation. The bags are on a wicket dispenser having a 1-1/2" lip for quick and easy filling. Bags open along the width.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 9 in |
| Depth | 13 in |
| Bottom Gusset | 4 in |
| Thickness | 80 mil |
| Lip Size | 1-1/2 in |
Product Details
| Package Quantity | 1,000 |
| Description | Bottom Gusset Polypropylene Bag |
| Color | Clear |
| Stated Cube | 0.23 |
| Brand | LK |