Gusseted Poly Bags On Wicket Dispenser, 14"W x 4"D x 20"L, 1 Mil, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Low Density Gusset Bag 20" x 14" 1 Mil 500 Pack
Bottom Gusset Bags on Wicket Dispenser have a generous bottom gusset and a convenient lip closure. They're on a wicket dispenser, so they can be filled quickly and easily, whether on a machine or a manual filling station. Polyethylene bags are made from virgin materials, so they comply with USDA and FDA requirements for use in food applications. Great choice for a Bagel or Coffee Roll sized bag. Mounted on wicket dispenser. Generous bottom gusset 1 ½ inch lip closure. Bags open along width.
Bottom Gusset Bags on Wicket Dispenser have a generous bottom gusset and a convenient lip closure. They're on a wicket dispenser, so they can be filled quickly and easily, whether on a machine or a manual filling station. Polyethylene bags are made from virgin materials, so they comply with USDA and FDA requirements for use in food applications. Great choice for a Bagel or Coffee Roll sized bag. Mounted on wicket dispenser. Generous bottom gusset 1 ½ inch lip closure. Bags open along width.
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 14 in |
| Depth | 4 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | 10F-1420+4BGW |
| Brand | LK |