Dandux Insert Cover 50B0112LI for Dividable Grid Stackable Box, 16"L x 11"W, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PLASTIC BOX COVERS
Box cover is made with transparent plastic. Plastic cover helps protect contents while allowing clear viewing within container. For use with containers measuring 16"L x 11"W.
Box cover is made with transparent plastic. Plastic cover helps protect contents while allowing clear viewing within container. For use with containers measuring 16"L x 11"W.
PRICE
$42.00 Sold in packages of 6 / $7.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 11 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Color | Clear |
| Manufacturers Part Number | 50B0112LI |
| Accessory Type | Cover and Lid |
| Brand | Dandux |