Clear Cover COV240 for Ultra Stack and Hang Bin QUS240 Price Per Each, 12 Per Carton - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Clear covers for Ultra Stack and Hang bins provide high visibility and accessibility to contents while protecting from dust, dirt and debris. Integrated hinge pins allow for easy snap-in installation. Clear covers may be used in conjunction with dividers. Durable design and construction along with crystal clear material, keeps contents inside bins highly visible and accessible.
PRICE
$91.20 Sold in packages of 12 / $7.60 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 14 in |
| Height | 1/8 in |
| Weight | 0.6 lbs |
Product Details
| Type | Accessory |
| Material | Crystal Styrene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | COV240 |
| Accessory Type | Cover and Lid |
| Brand | Quantum Storage Systems |