Quantum Storage Clear Window for QUS239/QUS240/QUS248, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Ultra Series Clear Window. 1 Year Limited Warranty. Made In The USA. Pack of 6.
PRICE
$8.30
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 3 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Color | Clear |
| Accessory Type | Window |
| Material | Polyethylene |
| Package Quantity | 6 |
| Manufacturers Part Number | WUS239/240/248 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |