Lorell® Clear Desk Pad, PVC, 24"W x 19"D
|
Questions & Answers (0)
Product Description
Personalize, organize and protect your work space with this quality desk pad. Rectangular desk pad offers a superior writing surface that will not indent, scratch or stain. The smooth surface reduces writing fatigue. Unique non-glare, non-slip surface provides a perfect way to protect your personal photographs and important reference materials. Crystal-clear desk pad also resists copy lifting and is made of PVC material.
PRICE
$11.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 19 in |
| Height | 1/8 in |
Product Details
| Type | Desk Pad |
| Material | PVC |
| Package Quantity | 1 |
| Description | Clear Desk Pad |
| Color | Clear |
| Manufacturers Part Number | LLR39652 |
| Brand | Lorell |