Desk Protector and Organizer, 17 X 21, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protect your desk from daily wear and tear. With the adhesive edge, the protector won't shift. Rigid, crystal clear plastic protects important materials and allows you to view documents underneath. Adhesive strip on top acts as a hinge. Thickness: 0.2 inches.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 17 in |
Product Details
| Type | Desk Pad |
| Material | Plastic |
| Description | Desk Protector and Organizer |
| Color | Clear |
| Manufacturers Part Number | SS1721 |
| Shape | Rectangular |
| Brand | Artistic |