Clear Sheet Desk Pad, 20 x36, Clear
|
Questions & Answers (0)
Product Description
Trims to size Cover and protect drawings, maps, artwork, reference lists. Doubles as desk pad and blotter protector. Flexible plastic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 20 in |
Product Details
| Type | Desk Pad |
| Material | Plastic |
| Description | Clear Sheet Desk Pad |
| Color | Clear |
| Manufacturers Part Number | SS2036 |
| Brand | Artistic |