Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB478075

MPN #: BOR18G-201830

Low Density Equipment Cover on Roll, 1.8 mil, 20" x 18" x 30", Clear, Pkg Qty 200

Product Description
Features:
  • Equipment covers protect concentrators, ventilators and LOX System
  • Packed on convenient rolls
  • FDA Compliant
PRICE
$195.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Depth18 in
Thickness1.8 mil

Product Details

TypeOn Roll
MaterialLDPE
Package Quantity200
ColorClear
Manufacturers Part NumberBOR18G-201830
ClosureOpen Ended
RecyclableYes