Gusseted Bags, 30"W x 26"D x 60"L, 2 Mil, Clear, 100/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Gusseted Bags on a Roll, 30" x 26" x 60" 2 Mil Clear, 100 per Roll
All our clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal, make these bags the best on the market. This premium bag features superior clarity for showing the quality of your customer's products. Wound on a 3" core with 1" diameter core plug. Bags open along width.
All our clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal, make these bags the best on the market. This premium bag features superior clarity for showing the quality of your customer's products. Wound on a 3" core with 1" diameter core plug. Bags open along width.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Depth | 26 in |
| Side Gusset | 26 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Description | Clear Gusseted Bags on a Roll |
| Color | Clear |
| Manufacturers Part Number | 1655R |
| Number of Bags per Roll | 100 |
| Brand | Laddawn |
| Recyclable | Yes |