Low Density Gusset Poly Bags, 5"W x 5"D x 30"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These gusseted bags feature creased sides that expand to accommodate bulky items. Made of Low Density Polyethylene (LDPE), the bags are the most commonly used plastic bags as they provide excellent protection for everyday use at a great price. These polyethylene bags are made from virgin materials, so they comply with FDA requirements for use in food applications.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 5 in |
| Depth | 5 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Low Density Gusset Bag |
| Color | Clear |
| Manufacturers Part Number | 10G-050530 |
| Closure | Open Ended |
| Brand | LK |
| Recyclable | Yes |