Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laddawn

Model # :WBB193718

MPN #: 1510R

Gusseted Bags, 24"W x 20"D x 48"L, 1.5 Mil, Clear, 200/Roll

Product Description
Gusseted Bags on a Roll, 24" x 20" x 48" 1.5 Mil Clear, 200 per Roll

All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
119.95
Buy 3+ units
109.95Save $10.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Depth20 in
Side Gusset20 in
Thickness1.5 mil

Product Details

Package Quantity1000
DescriptionGusseted Poly Bag Roll
ColorClear
Manufacturers Part Number1510R
Number of Bags per Roll200
BrandLaddawn
RecyclableYes