Clear Line Single Track Seal Top Bags W/ Hang Hole, 3"W x 3"L, 2 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
It's easy to display or organize items with these clear line seal top reclosable bags, featuring a convenient hang hole. The zipper type seal closes securely, and it is easy to open and close. These bags are excellent for storing, displaying, protecting, and shipping all types of products. The bags are made with only virgin resin that meets FDA requirements for contact with food products. The bags are packed in inner dispenser packs of 100 bags each for cleanliness and convenience. Cases and inner packs are bar-coded and clearly labeled for easy identification. Bags open along the width.
*Markers Not Included.
*Markers Not Included.
PRICE
$23.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | F20303H |
| Closure | Seal Top |
| Brand | LK |