Reclosable Seal Top Poly Bags W/ Hang Hole, 3"W x 5"L, 2 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These reclosable seal top bags are specifically suited for the foodservice industry. They provide excellent clarity for outstanding product presentation. These bags offer vapor and moisture resistant barrier to keep foods fresh. These bags are not recommended for freezing (see co-extruded bags for freezing). Bags open along the width.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Recloseable Bag with Hang Hole |
| Color | Clear |
| Closure | Seal Top |
| Stated Cube | 0.13 |
| Brand | LK |