Buyers Clear Middle Take Down Light Module With 9 LED - 3024640
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products LED Middle Take Down Light Head is designed to work with Buyers Products LED modular light bars. This middle take down light head comes with nine Clear LEDs and is backed with a 5 year warranty.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/5 in |
| Depth | 8-2/3 in |
| Height | 1-2/3 in |
Product Details
| Type | LED Modular Light Bar |
| Lens Color Family | Clear |
| Voltage | 12 V |
| Description | Middle Take Down Light Module With 9 LED |
| Manufacturers Part Number | 3024640 |
| Number of LEDs | 9 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |