Buyers 4.4" Clear Rectangular Projector Light With 3 LED - 5624433
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 4.4 Inch LED Projector Light has three bright, clear LEDs and is ideal for cab steps and perimeter ground lighting. This light provides 120 lumens and has a blunt cut connection. An aluminum base and stainless steel bracket allow for sturdy installation. The projector light is rated IP67 for water and dust resistance and is backed with a 5 year warranty.
PRICE
$29.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/3 in |
| Depth | 1-3/8 in |
| Height | 1-3/5 in |
| Size | 4.4" |
| Lead Length | 36 in |
Product Details
| Type | LED Projector Light |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 0.3 A |
| Number of LEDs | 3 |
| Style | Rectangular |
| Mounting Location | SS Bracket |
| Wattage | 16 W |
| Voltage | 12 V |
| Description | Projector Light |
| Manufacturers Part Number | 5624433 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 120 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |