Global Industrial
Model # :WBB1645527
Global Industrial Pallet Covers, 51"W x 49"D x 85"H, 3 Mil, Clear, 50/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Clear Pallet Covers 51" x 49" x 85" 3 Mil 50 Pack
Use these large gusseted poly bags to cover equipment and pallets. Covers protect large items from dirt and dust. Line large cartons with these bags to protect products from moisture. Bags are pre-cut and perforated on a roll for easy use. Clear poly allows visibility of pallet content.
Use these large gusseted poly bags to cover equipment and pallets. Covers protect large items from dirt and dust. Line large cartons with these bags to protect products from moisture. Bags are pre-cut and perforated on a roll for easy use. Clear poly allows visibility of pallet content.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 49 in |
| Height | 85 in |
| Fits Pallet L x W | 48 x 48 |
| Thickness | 3 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Recyclable | Yes |
| Material | Polyethylene |
| Package Quantity | 50 |
| Manufacturers Part Number | B1645527 |
| Number of Bags per Roll | 50 |
| Brand | Global Industrial |
| Number of Rolls | 1 |