The Paper Mate Clearpoint Mechanical Pencil is a precise, fully-featured writing instrument that is ideal for standardized tests, drafting, and homework. These pencils feature a convenient side-click advance mechanism on the barrel that advances the lead with just a click. The textured over-molded grip provides comfort and control during long writing sessions, while the jumbo twist-up eraser lets you easily correct mistakes without any smudges or tearing.
Paper Mate® Clear Point Mechanical Pencil, 0.9 mm, 2 per Set
|
Questions & Answers (0)
Product Description
PRICE
$7.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.9 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| GTIN | 00071641017573 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Material | Plastic |
| Description | Clear Point Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 2/Pack |
| Manufacturers Part Number | 1759214 |
| Retractable | Yes |
| Barrel Color Family | Clear |
| Lead Degree Hardness | Medium |
| Brand | Paper Mate |