Model # :WBB893941
MPN #: 5977
Poly Pallet Top Sheets, 72"W x 72"L, 2 Mil, Clear, 150/Roll
Write a Review
|
Questions & Answers (0)
Product Description
The 1.5 mil Low Density Polyethylene sheets easily tear off perforated rolls. They are easy to see through for quick identification. Made of 100% virgin LDPE resin, these sheets meet FDA and USDA specifications. They are usable as pallet top covers, drop cloths, or dust covers. These sheets are wound on a 3" core with a 1" diameter core plug. Folds may occur on either side of the roll. The sheets open along the width.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 72 in |
| Thickness | 2 mil |
Product Details
| Sheets per Roll | 150 |
| Material | Plastic |
| Color | Clear |
| Manufacturers Part Number | 5977 |
| Recyclable | Yes |
| Number of Rolls | 1 |