Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB069630

MPN #: 5980

Poly Pallet Top Sheets, 72"W x 96"L, 1.5 Mil, Clear, 150/Roll

Product Description
The pallet top sheets are made of tough 1.5 mil Low Density Polyethylene (LDPE) film for long lasting durability. The perforated tear-off rolls allow easy dispensing. Cover pallets with the poly sheet then strap or stretch wrap as needed. The sheets are easy to see through for quick identification. They are wound on a 3" core with a 1" diameter core plug. Folds may occur on either side of the roll. The sheets meet FDA and USDA specifications. One roll of the sheet includes a total of 150 pieces.

PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3+ units
159.95Save $10.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width72 in
Weight86 lbs
Thickness1.5 mil
Gauge1.5 ga

Product Details

Sheets per Roll150
ColorClear
RecyclableYes
MaterialPlastic
Package Quantity150
DescriptionPallet Top Sheets
Manufacturers Part Number5980
Number of Rolls1