Model # :WBB194073
MPN #: 4972
Poly Pallet Top Sheets, 60"W x 60"L, 2 Mil, White, 175/Roll
|
Questions & Answers (0)
Product Description
These sheets keep pallet tops clean and dry during shipping and storage. Each sheet is folded in half and opens to 60" X 60". Cover pallet with these poly sheets then straps or stretch wrap as needed. The perforated tear-off rolls allow easy dispensing. The sheets are made of tough 2 mil Low Density Polyethylene (LDPE) film.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 60 in |
| Thickness | 2 mil |
| Gauge | 2.0 ga |
Product Details
| Sheets per Roll | 175 |
| Material | Plastic |
| Package Quantity | 175 |
| Description | Pallet Top Sheets |
| Color | White |
| Manufacturers Part Number | 4972 |
| Recyclable | Yes |
| Number of Rolls | 1 |