Professional Plastics Clear Polycast Acrylic Paper-Masked Sheet, 0.125"Thick X 48.000"W X 96.000"L
Write a Review
|
Questions & Answers (0)
Product Description
Lucite® CP acrylic sheet is continuously processed acrylic sheet
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Thickness | 0.125 in |
| Size | 0.125"Thick X 48"W X 96"L |
Product Details
| Type | Polycast Acrylic Paper |
| Description | Clear Polycast Acrylic Paper-Masked Sheet |
| Color | Clear |
| Manufacturers Part Number | SACR.125X48.000X96.000CLCPP |
| Brand | Professional Plastics |