Clear PVC Tubing-1/2"ID x 3/4"OD x 25 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This clear FDA PVC tubing is a multipurpose material which can be used for food and beverage, and air and water. This tubing is easy to clean as well.
PRICE
$50.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Bend Radius | 3-3/4 in |
| Inside Dimensions | 1/2 |
| Outside Diameter | 3/4 in |
| Wall Thickness | 1/8 in |
| Outside Dimension | 3/4" |
Product Details
| Color | Clear |
| Flexibility | Very Flexible |
| Hardness Rating | Soft |
| Durometer | 60 - 70A |
| Temperature Range | -40 to 150 () °F |
| Material | PVC |
| Operating Pressure | 20 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-107 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |