Clear Line Seal Top Reclosable Bags, 3"W x 5"L, 2 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The clear line seal top reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely, and it is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of products. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. The bags are under 15" wide, and they are packed in cartons of 1000 with inner packs of 100 bags each for added convenience and to help reduce waste.
PRICE
$22.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Thickness | 2 mil |
Product Details
| Style | Clear |
| Package Quantity | 1,000 |
| Description | Clear Line Single Track Seal Top Bag |
| Color | Clear |
| Manufacturers Part Number | F20305 |
| Closure | Seal Top |
| Brand | LK |
| Recyclable | Yes |