Clear Soft PVC Tubing for Fuels and Lubricants- 3/16"ID x 5/16"OD x 50 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This Clear PVC is specifically designed for conveying fuels and lubricants and is tinted yellow for color identification.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Bend Radius | 19/32 in |
| Inside Dimensions | 3/16 |
| Outside Diameter | 5/16 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 5/16" |
Product Details
| Color | Clear |
| Flexibility | Very Flexible |
| Hardness Rating | Soft |
| Durometer | 55A |
| Temperature Range | -50 to 150 () °F |
| Material | Fuel Grade PVC |
| Operating Pressure | 28 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-1189 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Specification | Standard |