Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195152

MPN #: DWI-390-4322M

Diversified Spaces Access Tall Tote Cabinet, 43"W x 22"D x 84"H, Maple

Product Description
No excuses-get organized with our tall clear tote storage unit that is part of our Open Storage Series. It includes 54 clear single depth Certwood totes that measure 12-1/4"W x 16-3/4"D x 3"H. The clear sturdy glides and tilt tote tray runners prevent the totes from falling out. Constructed of solid maple hardwoods with a chemical resistant, earth-friendly UV finish and rubber base molding.

Features:
  • 43"W x 22"D x 84"H
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA


PRICE
$3,601.34

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialMaple
DescriptionTall Tote Cabinet
Manufacturers Part NumberDWI-390-4322M
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr