A clear, flexible and lightweight tubing that provides full-flow viewing. Good to excellent resistance to acids, fair to excellent resistance to alkalis, and excellent resistance to most solvents, except ketones, esters, and some aromatic hydrocarbons. Not for transfer of anhydrous ammonia
Clear Vinyl Tubing 3/8" I.D. x 1/16" Wall X 100' Boxed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Inside Dimensions | 3/8 |
| Outside Diameter | 7/16 in |
| Wall Thickness | 1/16 in |
| Diameter | 3/8 in |
Product Details
| Type | Non-Reinforced |
| Operating Temperature Range | -20° - 150° |
| Color | Clear |
| Style | Boxed |
| Material | PVC (Polyvinyl Chloride) |
| Manufacturers Part Number | 15004002 |
| PSI | 40 psi |
| Brand | Apache Hose & Belting |