Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB755499

MPN #: KFLEX4-6

KFlex 4-6, KFLEX Tubing

Product Description
KFlex 4-6, KFLEX Tubing

Features
  • RoHS Compliant
  • Low Extractables Bioprocess Tubing Pharmaceutical Bioprocess Medical
  • A flexible tubing product, with a Kynar ® flow path
  • Low extractables / leachables liner component
  • USP Class VI
  • Flexible than tubing extruded from 100% Kynar
  • Animal derivative free Kynar ®
  • liner
  • Low gas and oxygen permeability
  • No DEHP additives
  • Chemical resistant Kynar liner
  • High Temp. Range: 80 °C (176 °F)
  • Shore A 85 hardness
  • Sterilize using E-beam


PRICE
$155.00

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Inside Diameter1/4 in
Inside Dimensions0.265
Outside Dimension0.39
Diameter3/8

Product Details

Standard Roll50
ColorClear
Temperature Range80 C (176 ) °F
Nominal ID1/4
Outside Dimension Nominal3/8
MaterialKflex
DescriptionKFlex Tubing
Manufacturers Part NumberKFLEX4-6
Wall1/16
BrandEldon James

Compliance & Certifications

RoHS CompliantY