- Equipment covers protect Suction Machine, Nebulizer and IV Pump
- Packed on convenient rolls
- Tan tint
Model # :WBB478364
MPN #: BOR128030T
Low Density Equipment Cover on Roll, 1.25 mil, 12" x 8" x 30", Tan Tint, Pkg Qty 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 12 in |
| Depth | 8 in |
| Thickness | 1.25 mil |
Product Details
| Type | On Roll |
| Material | LDPE |
| Package Quantity | 500 |
| Color | Tan Tint |
| Manufacturers Part Number | BOR128030T |
| Closure | Open Ended |
| Recyclable | Yes |