Clear Window WUS270 For Premium Stacking Bin #550121 Price for Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.
PRICE
$13.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 11 in |
| Weight | 0 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 3 |
| Color | Clear |
| Manufacturers Part Number | WUS270 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |