Quantum Storage Clear Window for 24" Hulk Container QUS957, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Clear window for 24" Hulk Container. 1 Year Limited Warranty. Made In The USA.
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | WUS957 |
| Accessory Type | Window |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |