Pactiv Evergreen ClearView SmartLock Hinged Lid Hoagie Container, 27 oz. Cap., Clear, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Enhance your packaging with the clarity and distinction of PET bakery containers. Our packaging effortlessly combines style and functionality to meet all your food packaging needs effectively. Made from strong PET material with a wide temperature resilience range (-20°F to 120°F) enables placement in freezers and heated display cases. Crystal clear packaging to optimize merchandising of baked goods. Great for merchandising bakery items, cheeses, produce, sandwiches, and more. SmartLock® system features a tight, audible click closure that helps ensure maximum food freshness. Smooth front panel makes sticker-labeling easy. Strong, rib-reinforced sides and back accommodate heavy items and provide enhanced crush resistance. Break-resistant hinge is flexible enough for easy closure and reliable enough for repeated openings and closings.
PRICE
$229.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 4-1/2 in |
| Height | 3 in |
| Size | 27 oz. |
| Dimensions | 9-1/4"L x 4-1/2"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Clear |
| Capacity | 27 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Number of Compartments | 1 |
| Package Quantity | 250 |
| Manufacturers Part Number | YCI810490000 |
| Microwavable | No |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |