EarthChoice® vented dual-color microwavable hinged-lid containers are the perfect upscale packaging for hot, crispy, or cold food. They are top of the line containers in both appearance and performance offering multiple SmartVents for the operator to control the perfect amount of heat retantion or steam to escape. The innovative ZipSeal closure provides leak resistance for worry free take out and delivery. They are top rack dishwasher safe and reusable!
Pactiv Evergreen EarthChoice Vented Microwavable Hinged Lid Container, 16 oz, 6" x 6" x 3", 321/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 3 in |
| Size | 16 oz. |
| Dimensions | 6"W x 3"H in |
Product Details
| Type | Hinged Lid Container |
| Color | Black/Clear |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 321 |
| Manufacturers Part Number | DC6610B000 |
| Microwavable | Yes |
| Shape | Square |
| Brand | Pactiv Evergreen |