x

Take 15% off your entire order!

Offer applied at checkout

Clevis Stainless T304 8"

Clevis Stainless T304 8"

Item #: WBB359656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $102.88

Save $5.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CLEVIS STAINLESS T304 8"

STANDARD CLEVIS HANGER, 304 STAINLESS STEEL - Designed for the suspension of non-insulated, stationary pipe lines. Upper locknut must be tightened securely to assure proper hanger performance. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.

  • PIPE OD 8.625
  • DIMENSION C 12-7/8
  • MAX REC LOAD LBS. 2000
  • DIMENSION F 1-7/8
  • DIMENSION A 3/4
  • WEIGHT LBS 4.46
  • PIPE SIZE INCHES 8
  • CONSTRUCTION Stainless Steel
  • DIMENSION E 6-1/4
  • DIMENSION B 8-1/16
  • BOLT 5/8
  • MATERIAL SIZE BOTTOM 8ga x 1-3/4
  • MATERIAL SIZE TOP 3ga x 1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clevis Stainless T304 8"

Clevis Stainless T304 8"

Item #: WBB359656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant