Memmert Climate Chamber, 37.4 Cu.Ft., 115V
Write a Review
|
Questions & Answers (0)
Product Description
HPP 1060 Memmert constant climate chambers guarantee the perfect atmosphere for climate and temperature tests. Our constant climate chamber is tailored to environmental simulation, material testing and stability testing in accordance with the ICH guidelines. Let us help you build the perfect environmental test chamber.
PRICE
$40,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 571 lbs |
| Exterior Dimensions | 48-3/16" x 39-5/8" x 67-11/16" |
Product Details
| Type | Humidity Chambers |
| Color | Silver |
| Door Type | Outer: Solid, Inner: Glass |
| Hertz | 50/60 Hz |
| Convection | Active Humidity Control Chamber |
| Temperature Range | +5 to +70 |
| Capacity | 37.4 ft³ |
| Voltage | 115 V |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Watts | 1400 W |
| Manufacturers Part Number | HPP 1060eco 115V |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
| Digital/Analog | Digital |
Warranty
| Warranty | 3 Years |