Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Memmert

Model # :WBB2277286

MPN #: HCP 150 - 115V

Memmert HCP 150 Humidity Chamber, 115 Volt, 156 Liters

Product Description
Memmert Humidity Chamber HCP offers the full range of comfort, reliability and safety. Thanks to active humidity control from 20% to 95% rh and unsurpassed homogeneity of temperature and humidity over the entire interior, it is ideally suited for environmental testing, environmental simulation, accelerated service life tests and 85/85 tests according to IEC 60068-2-67 and IEC 60068-2-78.

Features:
  • Temperature range up to +90°C
  • 156 liters volume
  • 1 model variant: TwinDISPLAY
  • Active humidity control 20% to 95% rh
  • Double doors as standard: Prevention of contamination and drops or rises in temperature, and at the same time an optimal view of the sensitive chamber load through wide-area heated inner glass door
  • Interior Dimensions: 22"W x 27.6"H x 15.7"D
  • Exterior Dimensions: 28.3"W x 42.1"H x 23.2"D
  • Power Requirement: 115V, 50/60 Hz


PRICE
$23,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions28-3/10"W x 23-3/10"D x 42-1/10"H
Inside Dimensions27.6"H x 22"W x 15.7"D

Product Details

TypeHumidity Chambers
ColorStainless Steel
Door TypeOuter: Solid, Inner: Glass
Hertz50/60 Hz
ConvectionActive Humidity Control Chamber
Temperature RangeAmbient +7 to 90 °C
StyleTwin Display
Capacity5.5 FT³ ft³
Voltage115 V
Number of Doors2
Number of Shelves2
MaterialStainless Steel
DescriptionHCP 150 Humidity Chamber
Watts1500 W
Package Quantity1
Air Circulation TypeNatural
Manufacturers Part NumberHCP 150 - 115V
BrandMemmert
Digital/AnalogDigital

Warranty

Warranty3YR yr

Compliance & Certifications

CertificationsCE Mark