CorePoint Scientific Humidity and Temperature Stability Chamber, Double Glass Door, 49 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
These units are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.
Models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), keyed door lock, probe access port (3/4"), white powder coated steel exterior and stainless steel interior, and an extensive package of audible and visual temperature/humidity alarms to protect valuable samples. Units utilize natural, environmentally friendly, hydrocarbon refrigerants and are backed by an industry leading 18 months parts and labor warranty plus an additional three-year compressor parts warranty
Humidity set point range: 15 to 95% RH
Models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), keyed door lock, probe access port (3/4"), white powder coated steel exterior and stainless steel interior, and an extensive package of audible and visual temperature/humidity alarms to protect valuable samples. Units utilize natural, environmentally friendly, hydrocarbon refrigerants and are backed by an industry leading 18 months parts and labor warranty plus an additional three-year compressor parts warranty
Humidity set point range: 15 to 95% RH
PRICE
$34,319.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 36-3/4 in |
| Height | 80-3/4 in |
| Exterior Dimensions | 54" W x 36-3/4" D x 80-3/4" H |
Product Details
| Cabinet Color Family | White-Powder Coated Steel Exterior |
| Door Type | Two Swing Glass Doors, Self-Closing, Right Hinged, Not Reversible |
| Hertz | 60 Hz |
| Convection | Forced Air Convection |
| Temperature Range | 20°C to 60°C |
| Style | Upright |
| Capacity | 49 FT³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Condensate Evaporation |
| Number of Shelves | 6 |
| Phase | 1 |
| Description | Humidity/Temperature Stability Chamber, Double Glass Door |
| Manufacturers Part Number | NSRI492WSG-0H |
| Number of Casters | 4 Swivel Casters (3 1/2") |
| Refrigerant Type | Hydrocarbon, Natural Refrigerant (R290) |
| Brand | Corepoint Scientific |
| Digital/Analog | Digital |
Warranty
| Warranty | 18 Months Parts/Labor, 3 Year Compressor Parts Warranty |
Compliance & Certifications
| Certifications | ETL Listed |