- Designed for high traffic entrances
- Increases customer comfort
- Reduces heating and cooling costs
- Stainless steel construction
- High efficiency plenum
- Dual speed motors
- Includes built-in or remote mounted high/off/low switch
- Includes roller/plunger door switch
- Easy installation
- Quietest in the industry
- Aesthetically pleasing
- Limited Warranty of 2 Years
- Made in USA
Global Industrial
Model # :WBB824801
Global Industrial 96" Unheated Climate Control Air Curtain, 208V, 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$3,299.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 97 in |
| Weight | 203 lbs |
| Door Width | 96 in |
| Nozzle Width | 96 in |
| Door Height | 10 ft |
| Max Door Height | 10 ft |
Product Details
| For Use With | Dock Doors, Ground Level Doors, Coolers, Food Processing, Clean Rooms |
| Heating Option | Unheated |
| Number of Motors | 2 |
| CFM at Nozzle | 5081 / 3417 CFM |
| Outlet Velocity Uniformity | 0.92 |
| Material | Stainless Steel |
| Phase | 3 |
| Manufacturers Part Number | B824801 |
| Average Air Velocity at Nozzle | 2773 / 1866 ft/min |
| Max CFM at Nozzle | 7732 / 5201 CFM |
| Brand | Global Industrial |
| Type | Standard |
| Horsepower | 3/4 HP |
| Color | Stainless Steel |
| Max FPM at Nozzle | 4218 / 2837 ft/min |
| Series | RCC |
| Hertz | 60 Hz |
| Voltage | 208 V |
| Features | Made in the USA |
| Decibels | 66 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Etl, cETL Listed |