Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB824743

Global Industrial™ 120" Unheated Climate Control Air Curtain, 240V, 3 Phase

Product Description
Features
  • Designed for high traffic entrances
  • Increases customer comfort
  • Reduces heating and cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes built-in or remote mounted high/off/low switch
  • Includes roller/plunger door switch
  • Easy installation
  • Quietest in the industry
  • Aesthetically pleasing
  • Limited Warranty of 2 Years
  • Made in USA
PRICE
$3,549.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width119 in
Weight274 lbs
Door Width120 in
Nozzle Width118 in
Door Height10 ft
Max Door Height10 ft

Product Details

For Use WithDock Doors, Ground Level Doors, Coolers, Food Processing, Clean Rooms
Heating OptionUnheated
Number of Motors3
CFM at Nozzle7614 / 5127 CFM
Outlet Velocity Uniformity0.95
MaterialStainless Steel
Phase3
Manufacturers Part NumberB824743
Average Air Velocity at Nozzle3174 / 2134 ft/min
Max CFM at Nozzle9668 / 6503 CFM
BrandGlobal Industrial
TypeStandard
Horsepower3/4 HP
ColorStainless Steel
Max FPM at Nozzle4218 / 2837 ft/min
SeriesRCC
Hertz60 Hz
Voltage240 V
FeaturesMade in the USA
Decibels69

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEtl, cETL Listed