- 300 rpm Clinch Nut Power Unit
- Pistol Grip
- Rapid Reverse
- 1/4"-20 Male Thread with Serrated Nose
- Comfort Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Clinch Tool, 1/4-20 Male Thread, 300 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$839.00
1
1
Ships in 38 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 3 lbs |
| Max Torque | 400 lb-in |
| Working Torque | 400 |
Product Details
| RPM | 300 rpm |
| CFM | 30 CFM |
| Horsepower | 1 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Clinch Nut |
| Pressure | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SCN3R420 |
| Average CFM | 30 |
| Free Speed | 300 rpm |
| Exhaust | Handle |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |