Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275679

MPN #: D577-R

Clinical Care Geri Chair Recliner, Rosewood

Product Description
Clinical Care Geri Chair Recliner, Rosewood

This clinical care Geri chair recliner by Drive Medical is ideal for use in dialysis, blood collection, respiratory and cardiac care. It shifts into four positions: upright, TV, full recline and Trendelenburg. Both recline and Trendelenburg positions are controlled by a gas cylinder and can only be attained by an attendant and a convenient release handle can be operated from either side of the recliner. The product includes a large, blow-molded tray that includes a recess for a cup. The comfortable "built-in" headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position. The 5" casters (2 complete with locks) allow for simple movement and security of the recliner. With a neutral-colored, sturdy steel frame, the chair is easy to clean and maintain, with side panels that pop off for cleaning and maintenance. All foam and vinyl meet California Flammability standards, and the product also meets both standard and Boston Fire Department specifications. It includes a weight capacity of 250 pounds and comes protected by a limited lifetime warranty on the frame, a 1 Year Limited Warranty on the upholstery and moving parts.

PRICE
$1,099.00

This product will be restocked by Dec 16, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth38 in
Height47-1/2 in
Weight Capacity250 lbs
Seat Width21-1/2 in
Seat Depth20 in
Seat Height21-1/2 in

Product Details

Assembly RequiredYes
TypeMedical Recliner
Frame Color FamilyGray
ColorRosewood
CastersYes
Seat Color FamilyRed
DescriptionClinical Care Recliner
Arm TypeFixed
Manufacturers Part NumberD577-R
Seat MaterialVinyl
BrandDrive Medical

Warranty

WarrantyLimited Lifetime on Frame, 1 Year on Upholstery and Moving Parts