Waldmann Clip-On Magnifier for Taneo, 3.5 Diopters, 1.88X
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 190207019-00575900 Magnifier, Clip-on, 3.5 diopters (1.88X) (TANEO)
PRICE
$379.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.7 in |
| Width | 5.1 in |
| Height | 0.2 in |
Product Details
| Type | Magnifier |
| Lens | 5" |
| Color | Black |
| Magnification | 1.88X |
| Diopter | 3.5 |
| Material | Glass/ Plastic |
| Package Quantity | 1 |
| Description | Clip-On Magnifier for Taneo, 3.5 Diopters, 1.88X |
| Manufacturers Part Number | 190207019-00575900 |
| Brand | Waldmann Lighting |