Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Meta Storage

Model # :WBB2238920

MPN #: GF362023079A

Meta Storage CLIP S3 Gravity Fed Rack 14° Add-On 79''Hx36''Wx20''D (8xMS230 shelves) Galvanized

Product Description
META CLIP S3 Boltless Shelving with disassembled frames & back sway braces
  • Multifaceted: just two building blocks (frame and shelf), can be used to build complex rows of racks for all applications in small parts storage (e.g. spare parts storeroom in industry and small trades, sales store in production-linked trade)
  • Easy mounting without screws: quick setup without tools
  • Shelf height adjustable in 1„ increments for variable adjustment to the size of stored goods
  • Cost efficient META CLIP S3 boltless shelving with disassembled frame for shelf loads of 331 lbs or 507 lbs
  • Planning dimensions:
  • Basic rack unit: Nom. width + 2.2”, Nom. depth + 1.4”
    Add-on rack unit: Nom. width + 0.2”, Nom. depth + 1.4”
  • Note on safety:
  • Racks should be secured to prevent tilting.The shelf apply to evenly distributed loads.

PRICE
$639.00

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height79 in
Weight Capacity3968 lbs
Weight122 lbs

Product Details

Assembly RequiredYes
TypeRack Add-On
Shelf Capacity441 lbs
ColorSilver
Number of Levels8
Track ConfigurationWheel Bed
Mobile or StationaryStationary
MaterialSteel
Manufacturers Part NumberGF362023079A
BrandMeta Storage

Warranty

Warranty5 yr